Menu Search
Search
DIRECT SAFETY PRODUCTS #81590

Gloves, Exam; Ambidextrous Style; X-Large

SKU # 43007781590
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Exam
Color: White
Color Family: White
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Palm Thickness: 4.4 mil
Finger Thickness: 5.6 mil
Application: Medical

These latex gloves are within reach of any budget. Gloves combine a strong barrier against contamination with excellent tactile sensitivity. Powder-free gloves measure 4.4 mil (.0044") thick in the palm and 5.6 mil (.0056") thick in the finger. This product contains rubber latex which may cause allergic reactions in some individuals.

Additional Info: Meets FDA Standards for Medical Exam and Food Contact