Menu Search
Disposable Gloves Gloves, Disposable; Vinyl; Powdered; Blue; Medium

DIRECT SAFETY PRODUCTS #81556

Gloves, Disposable; Vinyl; Powdered; Blue; Medium

SKU #43007781556
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Type: Disposable
Size: Medium
Color: Blue
Material: Vinyl
Powder Type: Powdered
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Palm Thickness: 2.4 mil
Finger Thickness: 3.2 mil