Gloves, Black Nitrile Industrial Powder-Free; X-Large; 100 Gloves/Box

SKU: 43007757532
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial
Size: X-Large
Color: Black
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.6 in.
Palm Thickness: 4 mil
Finger Thickness: 4 mil
Black nitrile is the ideal choice for mechanical jobs, auto work or other applications where hands can end up covered in dirt and grime. Nitrile gloves offer better tactile sensitivity, comfort, dexterity and puncture resistance than both rubber and vinyl. These powder-free gloves feature textured fingers and a beaded cuff. Gloves measure 4 mil (.004") thick in the palm and fingers and 9.6" in length.