Menu Search
Search
DIRECT SAFETY PRODUCTS #71252

Disposable Gloves, 2X-Large, Nitrile, Blue Nitrile Palm

SKU # 43007775530
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Gloves
Size: 2X-Large
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: FDA-Approved
Hand: Ambidextrous
Package Quantity: 100
Length: 9-1/2 in.
Palm Type: Nitrile
Palm Thickness: 4.4 mil
Finger Thickness: 4.7 mil
Application: Automotive, Janitorial and Maintenance