Menu Search
DASH MEDICAL GLOVES #HAL100L

Halo Gloves, Exam; Nitrile; 4.9 mil; 9 in. long; Blue; Large

SKU # 64953120016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Exam
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100 Per Box
Length: 9 in.
Thickness: 4.9 mil
Palm Thickness: 4.9 mil