Menu Search
Disposable Gloves Gloves, Exam; Nitrile; 4.9 mil; 9 in. long; Blue; X-Small
DASH MEDICAL GLOVES #HAL100XS

Halo Gloves, Exam; Nitrile; 4.9 mil; 9 in. long; Blue; X-Small

SKU # 64953120011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Exam
Size: X-Small
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100 Per Box
Length: 9 in.
Thickness: 4.9 mil
Palm Thickness: 4.9 mil