Menu Search
Disposable Gloves Gloves, Exam; Nitrile; 4.9 mil; 9.5 in. long; Green; Medium

DASH MEDICAL GLOVES #NA100-M

Gloves, Exam; Nitrile; 4.9 mil; 9.5 in. long; Green; Medium

SKU #64953132074
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Type: Exam
Size: Medium
Color: Green
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100 Per Box
Length: 9.5 in.
Thickness: 4.9 mil
Palm Thickness: 4.9 mil
Finger Thickness: 5.9 mil