Menu Search
DASH MEDICAL GLOVES #NPF100-XXL

Blue Pearlescent Gloves, Exam; Nitrile; 3.1 mil; 9.8 in. long; Blue; 2X-Large

SKU # 64953131068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large
Type: Exam
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100 Per Box
Length: 9.8 in.
Thickness: 3.1 mil
Palm Thickness: 3.1 mil
Finger Thickness: 3.9 mil
Cuff Type: Beaded