Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, Latex, Diamond Grip Style, Size 9

SKU: 79632639994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Latex Glove
Size - Numeric: 9
Material: Latex
Latex-free: No
Compliance: Food Service
Length: 12 in.
Thickness: 18 mil
Palm Type: Textured
These unlined gloves are treated for greater chemical and tear resistance and can be used for food processing light assembly janitorial and laboratory applications. Gloves are excellent for use with animal fats fatty acids detergents and cleaners. Textured palm with a recessed diamond grip is ideal for wet work. Glove measures 12" in length and 18 mil (.018") thick. This product contains rubber latex which may cause allergic reactions in some individuals.