Menu Search
CORDOVA SAFETY PRODUCTS #4217N

Gloves, Latex, Diamond Grip Style, Size 7

SKU # 79632639992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Latex Glove
Size - Numeric: 7
Material: Latex
Latex-free: No
Compliance: Food Service
Length: 12 in.
Thickness: 18 mil
Palm Type: Textured

These unlined gloves are treated for greater chemical and tear resistance and can be used for food processing light assembly janitorial and laboratory applications. Gloves are excellent for use with animal fats fatty acids detergents and cleaners. Textured palm with a recessed diamond grip is ideal for wet work. Glove measures 12 in length and 18 mil .018 thick. This product contains rubber latex which may cause allergic reactions in some individuals.