CORDOVA SAFETY PRODUCTS #4020L

Gloves, Disposable, Ambidextrous Style, Large

SKU: 79632637551
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Latex Glove
Size: Large
Color: White
Material: Latex
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Lining: Powdered
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 5 mil
Palm Type: 5 mil
Manufacturer Series: Sliver
Description
No other glove feels and fits like natural rubber latex. These 5 mil (.005") thick gloves offer a perfect combination of strength tactile sensitivity barrier protection and comfort. This product contains rubber latex which may cause allergic reactions in some individuals.