CORDOVA SAFETY PRODUCTS #AG566XL

Gloves, Coated, ActivGrip Advance Style, X-Large

SKU: 79632656617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Nitrile Gloves
Size: X-Large
Color: Green
Material: Nitrile
Package Quantity: Pair
Length: 11.8 in.
Manufacturer Series: ActivGrip Advance
Description
These Nitrile Gloves not only protect hands against fuels grease and solvents but also provide an improved grip in wet and oily conditions. Cordova ActivGrip Advance Gloves feature a 13-gauge cotton/polyester shell and a MicroFinsh coating that provides excellent resistance to liquid permeation.