Menu Search
BEST MANUFACTURING CO #7705PFTM

N-DEX® Gloves, Industrial; Nitrile; 9.5 in. long; Lime; Medium

SKU # 03805468778 Manufacturer Series: 7705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Industrial
Color: Lime
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Palm Thickness: 4 mil
Finger Thickness: 4 mil

Additional Info: Meets FDA Standards for Food Contact