Menu Search
Disposable Gloves Gloves, Industrial; Nitrile; 9.5 in. long; Green; X-Small
BEST MANUFACTURING CO #6105FPXS

GreeN-DEX® Gloves, Industrial; Nitrile; 9.5 in. long; Green; X-Small

SKU # 03805465706 Manufacturer Series: 6105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Industrial
Size: X-Small
Color: Green
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Palm Thickness: 4 mil
Finger Thickness: 4 mil

These gloves are the world's first disposable nitrile glove that is biodegradable. Eco Best Technology™ accelerates the biodegradation of these gloves in biologically active landfills. The packaging of this glove is made from either recycled paper or 100% post-consumer waste.