Menu Search
Disposable Gloves Gloves, Industrial; Nitrile; 9.5 in. long; Blue; Large
BEST MANUFACTURING CO #6005PFL

N-DEX® Gloves, Industrial; Nitrile; 9.5 in. long; Blue; Large

SKU # 03805498993 Manufacturer Series: 6005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Industrial
Size: Large
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Palm Thickness: 4 mil
Finger Thickness: 4 mil

Provides superior comfort and barrier protection against a variety of chemicals greases oils and bloodborne pathogens.

Additional Info: Meets FDA Standards for Medical Exam and Food Contact