Menu Search
Disposable Gloves Gloves, Industrial; Nitrile; 9.5 in. long; Black; Small
BEST MANUFACTURING CO #7700PFTS

N-DEX® Nighthawk Gloves, Industrial; Nitrile; 9.5 in. long; Black; Small

SKU # 03805468107 Manufacturer Series: 7700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50
Unable to add item to cart. Please try again.
Type: Industrial
Size: Small
Color: Black
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 9.5 in.
Palm Thickness: 4 mil
Finger Thickness: 4 mil
Manufacturer Series: N-DEX Nighthawk