Menu Search
Disposable Gloves Gloves, Industrial; Nitrile; 11 in. long; Blue; Small
BEST MANUFACTURING CO #9905PFS

N-DEX® Gloves, Industrial; Nitrile; 11 in. long; Blue; Small

SKU # 03805468927 Manufacturer Series: 9905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50
Unable to add item to cart. Please try again.
Type: Industrial
Size: Small
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 11 in.
Palm Thickness: 6 mil
Finger Thickness: 6 mil

Additional Info: Meets FDA Standards for Medical Exam and Food Contact