Menu Search
Disposable Gloves Gloves, Exam; Nitrile; 11 in. long; Lime; Large
BEST MANUFACTURING CO #9500PFL

N-DEX® Gloves, Exam; Nitrile; 11 in. long; Lime; Large

SKU # 03805468959 Manufacturer Series: 9500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 50
Unable to add item to cart. Please try again.
Type: Exam
Size: Large
Color: Lime
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 11 in.
Palm Thickness: 5 mil
Finger Thickness: 5 mil