Gloves, Exam, Hand Specific Style, Large

SKU: 03805468919
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial
Size: Large
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Hand-specific
Package Quantity: 50 Pair/Box
Length: 11 in.
Palm Thickness: 6 mil
Finger Thickness: 6 mil
Manufacturer Series: N-DEX
These powder-free hand-specific gloves are 6 mil (.006") thick and 11" long with a rolled cuff.
Additional Info: Meets FDA Standards for Medical Exam and Food Contact