Gloves, Disposable; Nitrile; 4 mil; 9.5 in. long; Blue; Small

SKU: 03805438216
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Disposable
Size: Small
Color: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 4 mil
Palm Thickness: 4 mil
Finger Thickness: 4 mil
Additional Info: Meets FDA Standards for Food Contact