Menu Search
Disposable Gloves Gloves, Disposable; Nitrile; 4 mil; 9.5 in. long; Blue; Large
BEST MANUFACTURING CO #7005L

N-DEX® Gloves, Disposable; Nitrile; 4 mil; 9.5 in. long; Blue; Large

SKU # 03805467719 Manufacturer Series: 7005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Disposable
Size: Large
Size - Numeric: 9
Color: Blue
Material: Nitrile
Powder Type: Lightly Powdered
Latex-free: Yes
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 4 mil
Palm Type: Smooth
Palm Thickness: 4 mil
Finger Thickness: 4 mil

Additional Info: Meets FDA Standards for Medical Exam and Food Contact