Gloves, Disposable, Ambidextrous Style, Small

SKU: 03805468117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial
Size: Small
Color: Black
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 50/Box
Length: 11 in.
Palm Thickness: 6 mil
Finger Thickness: 6 mil
Manufacturer Series: N-DEX Nighthawk Defender
The NightHawk has landed with a sophisticated style and an uncompromising tactile feel and touch. Use these static-dissipative black gloves for messy industrial applications law enforcement operations and much more. Powder-free gloves offer a nitrile formulation and textured fingertips. Gloves measure 6 mil (.006") thick and 11" in length.