Menu Search
Search
Safety Hand Protection Disposable Gloves DermaFree Gloves, Exam; Vinyl; 3.1 mil; 9.5 in. long; Clear

ANSELL

DermaFree Gloves, Exam; Vinyl; 3.1 mil; 9.5 in. long; Clear

(4 Product Options)
  • Type: Exam
  • Color: Clear
  • Color Family: Clear
  • Material: Vinyl
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Exam
Color: Clear
Color Family: Clear
Material: Vinyl
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 3.1 mil
Palm Thickness: 3.1 mil
Finger Thickness: 2 mil
Application: Exam