Menu Search
Search
ANSELL #DF-850-XL

DermaFree Gloves, Exam; Vinyl; 3.1 mil; 9.5 in. long; Clear; X-Large

SKU # 76979985040
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Exam
Color: Clear
Color Family: Clear
Material: Vinyl
Powder Type: Powder-free
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 3.1 mil
Palm Thickness: 3.1 mil
Finger Thickness: 2 mil
Application: Exam