Menu Search
ANSELL #347558.5

DuraTouch Gloves, Disposable; Vinyl; Size 8.5

SKU # 07649097157
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Gloves
Size - Numeric: 8.5
Color: Clear
Material: Vinyl
Compliance: EN 420:2003, A1:2009, EN 374:2003
Hand: Ambidextrous
Lining: Unlined
Package Quantity: 100/Box
Length: 9.44 in.
Thickness: 5 mil
Palm Type: Smooth
Cuff Type: Rolled Beaded