Menu Search
ANSELL #69-318-XL

TouchNTuff® Gloves, Disposable; Latex; 3.9 mil; Powder-free; Natural; X-Large

SKU # 07649097815 Manufacturer Series: 69-318
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Size - Numeric: 9.5 - 10
Type: Disposable
Color: Natural
Color Family: Natural
Material: Rubber Latex
Powder Type: Powder-free
Latex-free: No
Compliance: FDA 21 CFR 177-2600
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.44 in.
Thickness: 3.9 mil
Palm Type: Textured
Cuff Type: Rolled