ANSELL #92-500-M

Glove, Disposable; Nitrile; Green; Medium

SKU: 07649098779
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Disposable Gloves
Size: Medium
Color: Green
Material: Nitrile
Powder Type: Powdered
Compliance: Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 4.7 mil
Palm Thickness: 5 mil
Cuff Type: Beaded Cuff
Manufacturer Series: TouchNTuff® 92-500
Description
Glove, Disposable; Nitrile; Ambidextrous; Beaded Cuff; Meets FDA Standards for Medical Exam and Food ContactGreen; Medium