Menu Search
Search
AMMEX #XUNPF48100

Disposable Gloves, X-Large, Nitrile, Blue, 1.5 mil

SKU # 69738397012 Manufacturer Series: XUNPF4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Grade Disposable Gloves
Size: X-Large
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Compliance: FDA Approved
Hand: Ambidextrous
Finish: Textured Finger
Package Quantity: 100
Length: 230mm
Thickness: 3 mil
Palm Thickness: 2 mil
Finger Thickness: 2 mil
Cuff Type: Beaded
Cuff Thickness: 1.5 mil
Weight: 3g
Application: Food Service, Janitorial and Sanitation