VESTIL MFG #JUG-1

Vestil Jug, 1 gal, HDPE, 0.95 in. Opening, Natural, 11.65 in. Height x 6.00 in. Dia

SKU: 40071398998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Jug
Container Opening: 0.95 in. (24mm)
Material: HDPE
Material Color: Natural
Capacity: 1 gal.
Dimensions: HxDia.: 11.65 x 6 in.
Description
Dispensing Bottles-Containers: Type - Jug; Container Opening - 0.95 in. (24mm); Material - HDPE; Material Color - Natural; Capacity - 1 gal; Size - Dimensions - 11.65 in. Height x 6.00 in. Dia; Additional Information - Round Shape
Additional Info: Round Shape