Menu Search
Dispensing Bottles-Containers Bottle, Dispenser, 33.8 oz Capacity
INDUSTRIAL SUPPLIES MISC #16125-107

Nalgeneā„¢ Bottle, Dispenser, 33.8 oz Capacity

SKU # 78404117166
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bottle
Container Opening: Threaded, Wide Mouth
Liquid Types: Chemical
Material: Plastic
Material Color: Natural
Capacity: 33.8 oz.
Dimensions: Dia.xH: 91mm x 7.83 in.

Nalgene Bottle; Threaded; Wide Mouth Opening; Liquid Types: Chemical; Plastic; Natural Material; 33.8 oz Capacity; 91mm dia x 7.83 in. Tall; Additional Information: Cap Size: 63mm, With Polypropylene Screw Closure

Additional Info: Cap Size: 63mm, With Polypropylene Screw Closure