Menu Search
Dispensing Bottles-Containers Bottle, 3 oz, HDPE, 1.5 in. Opening
EASY-VAC #BOT200-03

Bottle, 3 oz, HDPE, 1.5 in. Opening

SKU # 40112086481
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bottle
Container Opening: 1.50 in. (38mm)
Material: HDPE
Capacity: 3 oz.
Package Quantity: 500

Additional Info: Opaque Straight Wall