Menu Search

JOHNSON DIVERSEY #4291150(CS/2)

Butchers Liquid Disinfectant Alcohol ethoxylates 192.00 oz Bottle

SKU: 07012892008
Manufacturer Series: Breakdown
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Disinfectant
Disinfectant Formula: Alcohol ethoxylates
Task Application: Disinfectant, Deodorizer
Used On: Nonporous Surfaces
Container Size: 192.00 oz
Container Type: Bottle
Containers/Case: 2
Description
Disinfectant Cleaners: Type - Liquid Disinfectant; Disinfectant Formula - Alcohol ethoxylates; Task Application - Disinfectant, Deodorizer; Used On - Nonporous Surfaces; Container Size - 192.00 oz; Container Type - Bottle; Containers/Case - 2; Additional Information - Concentrate Formula: Dilution, 1:64 (general usage). Applications: Urinals toilets, trash cans, floor drains; Manufacturer Series - Butchers Breakdown