Menu Search
Disinfectant Cleaners Scrubbing Bubbles Spray Disinfectant Foam, 25 oz Aerosol Can, Fresh-Scent

DIVERSEY #94308

Scrubbing Bubbles Scrubbing Bubbles Spray Disinfectant Foam, 25 oz Aerosol Can, Fresh-Scent

SKU #77012898995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Spray Disinfectant Foam
Disinfectant Formula: Fresh-Scent
Task Application: Disinfectant, Deodorizer
Used On: Tubs, Showers, Basins, Ceramic Tile, Stainless Steel, Chrome, Fixtures, Fiberglass, Porcelain Surfaces
Container Size: 25.00 oz
Container Type: Aerosol Can
Containers/Case: 12

Sealed Air Scrubbing Bubbles Spray Disinfectant Foam; Disinfectant Formula: Fresh-Scent; Task Application: Disinfectant; Deodorizer; Used On: Tubs; Showers; Basins; Ceramic Tile; Stainless Steel; Chrome; Fixtures; Fiberglass; Porcelain Surfaces; 25 oz Aer

Additional Info: Ready-to-Use