×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Disconnects

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H, J, R; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 200; Rating - Horsepower - 150HP/600V AC, 40HP/250V DC; Enclosure Rating - NEMA 12; Enclosure Construction - Galvanized Steel; Enclosure Size - HxWxD: 35.00x20.70x9.60 in. (889x526x244 mm); Additional Information - Also Rated As NEMA 3S/3R

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL HBLDS3

Non-Fusible Rotary Disconnect Switch 30A

HUBBELL

Manufacturer #HBLDS3

SKU: 78358595500

Product Description

Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Non-Fusible; Rating - Volts AC - 600VAC; Number of Poles - 3-pole; Number of Wires - 3-wire; Rating - Amps - 30A; Enclosure Rating - NEMA 4X; Enclosure Construction - Nonmetallic; Manufacturer Series - Circuit-Lock

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HNF364

Non-Fusible Single Throw, Heavy Duty Safety Switch 200A

SIEMENS

Manufacturer #HNF364

SKU: 78364315119

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 600; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 200; Enclosure Rating - NEMA 1; Enclosure Construction - Painted Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH321NWK

Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

EATON

Manufacturer #DH321NWK

SKU: 78211320544

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 240; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 4; Rating - Amps - 30; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DG222URB

Non-Fusible Single Throw, General Duty Safety Switch 60A

EATON

Manufacturer #DG222URB

SKU: 78211314423

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 240; Number of Poles - 2; Number of Wires - 2; Rating - Amps - 60; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH361UWKX

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

EATON

Manufacturer #DH361UWKX

SKU: 78211422183

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel Enclosure & Mechanism; Manufacturer Series - EnviroLine

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH361FWK

Fusible Single Throw, Heavy Duty Safety Switch 30A Class H

EATON

Manufacturer #DH361FWK

SKU: 78211320561

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH365FRK

Fusible Single Throw, Heavy Duty Safety Switch 400A Class H

EATON

Manufacturer #DH365FRK

SKU: 78211320721

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 400; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH364UWK

Non-Fusible Single Throw, Heavy Duty Safety Switch 200A

EATON

Manufacturer #DH364UWK

SKU: 78211320689

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 200; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HUBBELL HBLDS3AC

Non-Fusible Rotary Disconnect Switch 30A

HUBBELL

Manufacturer #HBLDS3AC

SKU: 78358543060

Product Description

Enclosed Rotary Disconnect: Switch Type - Rotary Disconnect Switch; Fuse Provision - Non-Fusible; Rating - Volts AC - 600VAC; Number of Poles - 3-pole; Number of Wires - 3-wire; Rating - Amps - 30A; Enclosure Rating - NEMA 4X; Enclosure Construction - Nonmetallic; Additional Information - Auxiliary Contact, (break before break); Manufacturer Series - Circuit-Lock

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HNF365J

Non-Fusible Single Throw, Heavy Duty Safety Switch 400A

SIEMENS

Manufacturer #HNF365J

SKU: 78364315194

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 400; Rating - Horsepower - 350HP/600V AC, 50HP/250V DC; Enclosure Rating - NEMA 12; Enclosure Size - HxWxD: 49.00x30.00x13.00 in. (1245x762x330 mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH361UWK

Non-Fusible Single Throw, Heavy Duty Safety Switch 30A

EATON

Manufacturer #DH361UWK

SKU: 78211320572

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 30; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH367FRK

Fusible Single Throw, Heavy Duty Safety Switch 800A Class H

EATON

Manufacturer #DH367FRK

SKU: 78211358973

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 800; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HF364

Fusible Single Throw, Heavy Duty Safety Switch 200A

SIEMENS

Manufacturer #HF364

SKU: 78364315103

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 200; Enclosure Rating - NEMA 1; Enclosure Construction - Painted Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DG221URB

Non-Fusible Single Throw, General Duty Safety Switch 30A

EATON

Manufacturer #DG221URB

SKU: 78211312023

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, General Duty Safety; Fusible - Non-Fusible - Non-Fusible; Rating - Volts AC - 240; Number of Poles - 2; Number of Wires - 2; Rating - Amps - 30; Enclosure Rating - NEMA 3R; Enclosure Construction - Painted Galvanized Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DH362FWK

Fusible Single Throw, Heavy Duty Safety Switch 60A Class H

EATON

Manufacturer #DH362FWK

SKU: 78211320616

Product Description

Single-Throw Disconnect: Switch Type - Single Throw, Heavy Duty Safety; Fusible - Non-Fusible - Fusible; Fuse Type - Class H; Rating - Volts AC - 600; Rating - Volts DC - 250; Number of Poles - 3; Number of Wires - 3; Rating - Amps - 60; Enclosure Rating - NEMA 4X; Enclosure Construction - Stainless Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: