Menu Search

SIEMENS #RHVP4XH

Vari-Depth Operating Handle Handle

SKU: 78364361690
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operating Handle
Used On: Vari-Depth
Switch Size: 1200-1600 Amp
Breaker Size: NG, PG-Frame
Handle Shape/Style: Rotary
NEMA: 4X
Mounting: Door
Description
Disconnect Switch Handles: Type - Operating Handle; Used On - Vari-Depth; Switch Size - 1200-1600 Amp; Breaker Size - NG, PG-Frame; Handle Shape/Style - Rotary; NEMA - 4X; Mounting - Door