Menu Search

SIEMENS #MFHM3RB

Vari-Depth Operating Handle Handle

SKU: 78364361642
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operating Handle
Used On: Vari-Depth
Switch Size: 800 Amp
Breaker Size: MG-Frame
NEMA: 1, 3R, 12
Material: Plastic
Color: Gray
Description
Disconnect Switch Handles: Type - Operating Handle; Used On - Vari-Depth; Switch Size - 800 Amp; Breaker Size - MG-Frame; NEMA - 1, 3R, 12; Material - Plastic; Color - Gray