Menu Search
Disconnect Switch Handles Vari-Depth Operating Handle Handle
SIEMENS #D11CFU2

Vari-Depth Operating Handle Handle

SKU # 78364300232
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Operating Handle
Used On: Vari-Depth
Breaker Size: FD
Handle Shape/​Style: Rotary

Disconnect Switch Handles: Type - Operating Handle; Used On - Vari-Depth; Breaker Size - FD; Handle Shape/Style - Rotary