SIEMENS #MFHM3R

Vari-Depth Operating Handle Handle Max-Flex Series

SKU: 78364361641
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operating Handle
Used On: Vari-Depth
Switch Size: 150-250 Amp
Breaker Size: DG, FG-Frame
NEMA: 1, 3R, 12
Material: Plastic
Manufacturer Series: Max-Flex
Description
Disconnect Switch Handles: Type - Operating Handle; Used On - Vari-Depth; Switch Size - 150-250 Amp; Breaker Size - DG, FG-Frame; NEMA - 1,3R,12; Material - Plastic; Manufacturer Series - Max-Flex