You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #FMHOE

Standard Depth Operating Handle Handle

SKU # 78364308847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operating Handle
Used On: Standard Depth
Handle Shape/​Style: Rotary
Mounting: Door
Color: Red/Yellow

Disconnect Switch Handles: Type - Operating Handle; Used On - Standard Depth; Handle Shape/Style - Rotary; Mounting - Door; Color - Red/Yellow