Menu Search
Search
SIEMENS #8UC7161-1BB10

Rotary Switch Handle, Rotary, Gray/Black, Door Mounting

SKU # 75455495088
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Mechanism
Used On: Shafts 6x6 mm
Handle Shape/​Style: Rotary
Mounting: Door
Color: Gray/Black

Disconnect Switch Handles: Type - Rotary Disconnect Mechanism; Used On - Shafts 6x6 mm; Handle Shape/Style - Rotary; Mounting - Door; Color - Gray/Black