Menu Search
SIEMENS #CFSH5R12N

Rotary Switch Handle, Rotary, 30 A, Yellow/Red, Door Mounting, NEMA 1/3R/12

SKU # 04089291552 Manufacturer Series: CFS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Operating Handle
Switch Size: 30 Amp
Handle Shape/​Style: Rotary
NEMA: 1, 3R, 12
Mounting: Door
Color: Yellow/Red