Menu Search
Disconnect Switch Handles Rotary Switch Handle, Rotary, 30 A, Red/Yellow, Door Mounting, NEMA 1/3R/4/4X/12
SIEMENS #CFSH5R4N

Rotary Switch Handle, Rotary, 30 A, Red/Yellow, Door Mounting, NEMA 1/3R/4/4X/12

SKU # 04089217348 Manufacturer Series: CFSH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Handle Shape/​Style: Rotary
NEMA: 1, 3R, 4, 4X, 12
Mounting: Door
Color: Red/Yellow
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Handle Shape/Style - Rotary; NEMA - 1,3R,4,4X,12; Mounting - Door; Color - Red/Yellow; Defeater - Defeatable; Locking - Padlockable; Additional Information - Shaft Cross Section: 10 mm; Manufacturer Series - CFSH

Additional Info: Shaft Cross Section: 10 mm