The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #CFSH10BL4

Rotary Operating Handle, NEMA 1,3R,4,4X,12, Door Mount

SKU # 78364344559
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Operating Handle
Used On: CFS Compact Fusible Disconnect Switch, All Operating Shaft
Handle Shape/​Style: Pistol, Rotary
NEMA: 1, 3R, 4, 4X, 12
Mounting: Door
Color: Black
Defeater: Defeatable
Locking: Interlocking