You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #RHFESD

Rotary Operating Handle, NEMA 1,12, Door Mount, Black

SKU # 78364352134
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Operating Handle
Used On: Standard Depth
Breaker Size: EG-Frame
Handle Shape/​Style: Rotary
NEMA: 1,12
Mounting: Door
Color: Black