You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #5TE9012

Rotary Operating Handle, Door Mount, Red/Yellow, 200A

SKU # 88762117538
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Operating Handle
Used On: 5TE1 Switch Disconnectors
Switch Size: 200A
Handle Shape/​Style: Rotary
Mounting: Door
Color: Red/Yellow