Menu Search
SIEMENS #5TE9011

Rotary Operating Handle, Door Mount, Black, 200A, Rotary

SKU # 88762102736
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Operating Handle
Used On: 5TE1 Switch Disconnectors
Switch Size: 200A
Handle Shape/​Style: Rotary
Mounting: Door
Color: Black