Menu Search

SIEMENS #LBRH5

Rotary Disconnect Switch Handle LBR Series

SKU: 78364313592
Manufacturer Series: LBR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch
Switch Size: 25 Amp
NEMA: 1
Mounting: Direct
Color: Black
Marking: O/I
Locking: Padlockable (3 max)
Description
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 25 Amp; NEMA - 1; Mounting - Direct; Color - Black; Marking - O/I; Locking - Padlockable (3 max); Manufacturer Series - LBR