Menu Search

SIEMENS #CFSH10R12

Operating Shafts Except CFSS5200 and CFSS5400 and With All CFS Switches Rotary Disconnect Switch Handle CFSH Series

SKU: 78364344554
Manufacturer Series: CFSH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch
Used On: Operating Shafts Except CFSS5200 and CFSS5400 and With All CFS Switches
Handle Shape/Style: Rotary
NEMA: 1, 3R, 12
Mounting: Door
Color: Red
Defeater: Defeatable
Locking: Padlockable
Description
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - Operating Shafts Except CFSS5200 and CFSS5400 and With All CFS Switches; Handle Shape/Style - Rotary; NEMA - 1,3R,12; Mounting - Door; Color - Red; Defeater - Defeatable; Locking - Padlockable; Additional Information - Shaft Cross Section: 10 mm; Manufacturer Series - CFSH
Additional Info: Shaft Cross Section: 10 mm