Menu Search
Disconnect Switch Handles Operating Handle, Rotary, 1200-1600 A, Door Mounting, NG/PG-Frame Breaker

SIEMENS #RHVP79H

Operating Handle, Rotary, 1200-1600 A, Door Mounting, NG/PG-Frame Breaker

SKU #04089216661
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Operating Handle
Switch Size: 1200-1600 Amp
Breaker Size: NG, PG-Frame
Handle Shape/Style: Rotary
Mounting: Door

Disconnect Switch Handles: Type - Operating Handle; Switch Size - 1200-1600 Amp; Breaker Size - NG, PG-Frame; Handle Shape/Style - Rotary; Mounting - Door; Additional Information - NFPA-79 Compliance

Additional Info: NFPA-79 Compliance