SIEMENS #CQDOP34

Operating Handle Handle

SKU: 78364354187
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operating Handle
Breaker Size: CQD, NGG-Frame
Handle Shape/Style: Rotary
NEMA: 3R,4,4X
Mounting: Door
Description
Disconnect Switch Handles: Type - Operating Handle; Breaker Size - CQD, NGG-Frame; Handle Shape/Style - Rotary; NEMA - 3R,4,4X; Mounting - Door